Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Stiff, Chisel Ground, 3/4"
Mfr # 503
Zoro # G9071511
Sold in multiples of 5 for $29.45
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3/4"
- Includes Handle
- Features Strong chiseled edge for scraping;Mirror finish blade coating to prevent rust;Precision ground blade;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers
- Application Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
- Number of Pieces 1
Product Information
- Brand Warner
- MFR # 503
- Zoro # G9071511
- UPC # 48661005033
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4" |
Details
Includes | Handle |
Features | Strong chiseled edge for scraping;Mirror finish blade coating to prevent rust;Precision ground blade;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers |
Application | Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives |
Number of Pieces | 1 |
Handle Material | Plastic |
Item | Stiff Chisel Ground Putty Knife,3/4" |
Description
Stiff Chisel Ground Putty Knife,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw (11054)
- MILWAUKEE TOOL 2 in. Carbide Grit Hole Saw (49-56-0444)
- JONARD TOOLS Cable Sheath Stripper & Ring Tool (JIC-4366)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 5/16", PK5 (212-5/16A-ACR-5PK)
- WARNER 2-3/8 in. Carbide 100X Scrpr W/Knob (10020)
- WARNER Putty Knife, Flex, 3" 0 (903)
- WARNER 2" Flex Plastic Putty Knife (904)
- WARNER 1-1/4 in. Progrip Stf Pty Knife (90107)
- WARNER 10" H.D. Floor Scraper, Ground Blade, Steel Handle, 52‐1/8" overall length (not including blade) (10419)
- WARNER Stuff Scraper, 3" (181)
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-162-163-UNGL)
- Warner Drywall and Plastering Tools