Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Flex, SS, 1-1/2" , Number of Pieces: 1
Mfr # 90660
Zoro # G9073989
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Blade Material Stainless steel
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 90660
- Zoro # G9073989
- UPC # 48661906606
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Item | Flex Putty Knife,SS,1-1/2" |
Description
Flex Putty Knife,SS,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C07569)
- INGERSOLL-RAND $IMPACT WR 1/2" CLASSIC 425 FT LBS (IR231C)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- WILTON Sledge Hammer, 6 lb., 24 In, Rubber/Steel (20624)
- WARNER 4 in. Long Handle Wall Scraper (690)
- WARNER 6 in. Progrip Full Flex Knife (90137)
- WARNER 1-1/4 in. Flex Putty Knife (182)
- WARNER Mini Glass Scraper/Razor Blade Holder w/ 2 Blades (101)
- WARNER 2-EDGE RPLC BLD 2"" (813)
- WARNER 5 in. Progrip Flex Pty Knife (90125)
- WARNER Putty Knife, Flex, 2" , Includes: Handle (610)
- Warner Putty & Joint Knives, Spatulas, Scrapers