Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Flex, 6" 0
Mfr # 901
Zoro # G9072248
original price:
$1.60
9% off
new price: $1.45
/ea
Sold in multiples of 20 for $29.00
$29.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 6"
- Blade Material Plastic
- Includes Handle
- Application Spreading tar;Spreading adhesives;Roof caulking;Applying wood putty
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 901
- Zoro # G9072248
- UPC # 48661009017
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6" |
Details
Blade Material | Plastic |
Includes | Handle |
Application | Spreading tar;Spreading adhesives;Roof caulking;Applying wood putty |
Number of Pieces | 1 |
Handle Material | Plastic |
Item | Flex Putty Knife,6" |
Description
The Warner 901 Flex Putty Knife,6" is a versatile tool that can be used for a variety of applications. It features a 6" blade and plastic handle. The putty knife has an application of spreading tar, adhesives and wood putty. Its plastic blade is strong enough to last you through many projects without breaking or warping. Its plastic handle allows you to apply the right amount of pressure when working with caulk or putty. This flexible putty knife will become your go-to tool for various jobs around the house and workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X40)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- MILWAUKEE TOOL 6 in. Phillips #2 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4800)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT5011-5X1/16X1-40T 105-08540)
- WARNER 3/4" Full Flex Putty Knife (504)
- WARNER 4 in. Big Blade Wall Scraper (691)
- WARNER 4" Flex Joint Knife, Carbon Steel (184)
- WARNER 4" Paint‐Wall‐Floor Scraper, Threaded Handle (34690)
- WARNER Broad Knife, Flex, SS, 4" (90664)
- WARNER Broad Knife, Flex, 6" (10326)
- WARNER 2" SS Stiff Putty Knife, Rosewood Handle (10752)
- Warner Putty & Joint Knives, Spatulas, Scrapers