Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Flex, 3"
Mfr # 90114
Zoro # G9073830
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 90114
- Zoro # G9073830
- UPC # 48661901144
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Details
Includes | Handle |
Number of Pieces | 1 |
Item | Flex Putty Knife,3" |
Description
Flex Putty Knife,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Mounting Bracket For All Terrain Vise (10300)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- CRESCENT 1/2" Drive Extension 10" (CDTA13C)
- WARNER 2-EDGE RPLC BLD 2-3/8"" (814)
- WARNER Putty Knife, Flex, 3" 0 (903)
- WARNER 3 in. Progrip Stf Steel Head (90175)
- WARNER Putty Knife, Flex, SS, 2" (10753)
- WARNER Stuff Scraper, 3" (181)
- WARNER ProGrip 3 in. Scraper Stiff (90115)
- HYDE Scraper Molding Blade 2-3/4In (10420)
- Warner Putty & Joint Knives, Spatulas, Scrapers