Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Flex, 1-1/2" , Includes: Handle
Mfr # 90108
Zoro # G9073858
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Blade Material Carbon Steel
- Includes Handle
- Features Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds; Blades have been hollow-ground thinner for maximum flexibility.
- Application Patching cracks;Reglazing windows;Patching holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner
- MFR # 90108
- Zoro # G9073858
- UPC # 48661901083
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds; Blades have been hollow-ground thinner for maximum flexibility. |
Application | Patching cracks;Reglazing windows;Patching holes |
Number of Pieces | 1 |
Item | Flex Putty Knife,1-1/2" |
Description
Flex Putty Knife,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC #32 (C16534)
- GEDORE Combination Wrench, 10mm (7 10)
- VULCAN Mixer Mud Ribbon Style 2-1/2In (151003L)
- KRAFT TOOL Box Level, Cast Aluminum, 48 in L, 6 Vials (SL4848)
- WARNER 1-1/4 in. Flex Putty Knife (182)
- WARNER HD Caulk Remover, .045" (10389)
- WARNER 5" Heavy Duty Scraper, Steel Handle, 47‐1/4" overall length not including blade (591)
- WARNER 1" Scraper, 2‐Edge, Uses #810 Blade (742)
- WARNER Full Putty Knife, Flex, 3" (90133)
- WARNER 50 MM (2") Carbide 100X® Scraper w/ Knob (804)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- Warner Drywall and Plastering Tools