Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel
Mfr # 608
Zoro # G9071651
product price: $7.15
/ea
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Blade Material Carbon Steel
- Includes Handle
- Features Strong chiseled edge for scraping;Hollow-ground, heat-treated and annealed blades for toughness;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers; Brass rivets and eyelets mechanically lock handle to blade so it can't come loose
- Application Patching cracks;Reglazing windows;Patching holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 608
- Zoro # G9071651
- UPC # 48661006085
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Strong chiseled edge for scraping;Hollow-ground, heat-treated and annealed blades for toughness;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers; Brass rivets and eyelets mechanically lock handle to blade so it can't come loose |
Application | Patching cracks;Reglazing windows;Patching holes |
Number of Pieces | 1 |
Handle Material | Wood |
Item | Flex Putty Knife,1-1/2" |
Description
Flex Putty Knife,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88408)
- URREA 3/8"drive, 8mm, 6 point deep socket. (5008HM)
- GEARWRENCH 3/4" x 7/8" Flare Nut Wrench (81685)
- TEKTON 3/4 Inch Drive x 46 mm 12-Point Socket (SHD32346)
- WARNER Broad Knife, Flex, 4" (90124)
- WARNER 4" Glass and Tile Scraper, w/ 2 Blades (10907)
- WARNER Pro Stainless Steel 3" Putty Knife (95114)
- WARNER Putty Knife, Stiff, SS, 1-1/2" (10747)
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- WARNER PROGRIP® 6” SS Flex Joint Knife, Hammer Cap™ (90666)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13070)
- Warner Drywall and Plastering Tools