Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Chisel Ground, 1-1/4"
Mfr # 601
Zoro # G9071557
product price: $8.45
/ea
Sold in multiples of 5 for $42.25
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/4"
- Blade Material Carbon Steel
- Includes Handle
- Features Strong chiseled edge for scraping;Mirror finish blade coating to prevent rust;Precision ground blade;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers;Hollow-ground, heat-treated and annealed blades for toughness.
- Application Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 601
- Zoro # G9071557
- UPC # 48661006016
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Strong chiseled edge for scraping;Mirror finish blade coating to prevent rust;Precision ground blade;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers;Hollow-ground, heat-treated and annealed blades for toughness. |
Application | Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives |
Number of Pieces | 1 |
Handle Material | Wood |
Item | Chisel Ground Putty Knife,1-1/4" |
Description
Chisel Ground Putty Knife,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Plus Tamper 27 Insert Bit x 1 (125IPR27)
- BOSCH Benchtop Router Table (RA1181)
- WOODOWL Spade Bit 6" x 1/2" (00605)
- MARSHALLTOWN Hand Edger, 6 x 3 In, 3/8 In Radius, Steel (136D)
- WARNER 4" Flex Joint Knife, Carbon Steel (184)
- WARNER 2-EDGE RPLC BLD 2-3/8"" (814)
- WARNER PROGRIP® 1‐1/4" Flex Putty Knife (90106)
- WARNER Broad Knife, Flex, SS, 4" (90664)
- WARNER Putty Knife, Stiff, SS, 1-1/2" , Blade Material: Stainless steel (90661)
- WARNER Soft Grip Safety Scraper, w/1 Single Edge Blade (10500)
- WARNER 3 in. Flexible Putty Knife (183)
- Warner Drywall and Plastering Tools