Shop All Nail Pullers, Wrecking and Pry Bars
Warner
Pry Bar, 9.5"
Mfr # 443
Zoro # G9071225
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Pry Bar Sub-Category Pry Bars
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 443
- Zoro # G9071225
- UPC # 48661004432
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 9-1/2" |
Details
Pry Bar Sub-Category | Pry Bars |
Handle Material | Plastic |
Item | Pry Bar,9.5" |
Description
Pry Bar,9.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Quick Draw 90 Hydraulic Knockout Kit, 8-Ton Knockout Punch Kit with Slug-Buster, 1/2" to 2" (7906SB)
- PROTO 3/8 in. Drive Extra Long Hex Bit Set, Metric, 6-Piece (J4990-SMXL)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 3000 Grit (S-4WPP-3000)
- WARNER Warner 048661110904 11090 Painters Series Pry Bar with Hammer Cap (48661110904)
- WARNER Painter's Series Pry Bar w/ Hammer Cap™ (11090)
- WARNER Painters Pry Bar (771919)
- WARNER Painter's Pry Bar (10350)
- OTC Adjustable Pry Bar Fulcrum (OTC7688)
- BON TOOL Bon 34-114 Pry Bar, 46" Handle (34-114)
- BOSCH 12 Indexing Prybar (7173)
- Warner Pullers and Separators