Shop All Taping Tools, Trowels, and Floats
Warner
PROGRIP® 8" Mexican Heritage Taping Knife, Stainless Steel Blade
Mfr # 11551
Zoro # G509174988
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Metal
- Color Green
- Width (In.) 8"
- Length (In.) 9.25"
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11551
- Zoro # G509174988
- UPC # 48661115510
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Width (In.) | 8" |
Length (In.) | 9.25" |
Details
Blade Material | Metal |
Color | Green |
Handle Material | Plastic |
Description
PROGRIP® 8" Mexican Heritage Taping Knife, Stainless Steel Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Screwdriver Bit Set, PK12 (626721000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- DRILL AMERICA 4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH4-8)
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- WARNER Taping Knife, Blue Steel, 12" (752)
- WARNER ProGrip 12" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10922)
- WARNER Taping Knife, Blue Steel, 8" (748)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER Glazier Knife, 6-In-1 (90199)
- WARNER Taping Knife, 12", Blue Steel (10873)
- VITREX TILE CUTTER WHEEL 1/2"" (10010HD)
- Warner Drywall and Plastering Tools