Shop All Taping Tools, Trowels, and Floats
Warner
PROGRIP® 8" Mexican Heritage Taping Knife, Blue Steel Blade
Mfr # 11541
Zoro # G409174989
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Metal
- Handle Material Plastic
- Width (In.) 8"
- Color Green
- Length (In.) 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11541
- Zoro # G409174989
- UPC # 48661115411
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Width (In.) | 8" |
Length (In.) | 9.25" |
Details
Blade Material | Metal |
Handle Material | Plastic |
Color | Green |
Description
PROGRIP® 8" Mexican Heritage Taping Knife, Blue Steel Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2" (SCK-048)
- WESTWARD Rectangle File, For Alum, 8 In (10Z610)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 17 in W x 11-1/4 in D x 3 in H (T1000 P1)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6226)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER Taping Knife, Blue Steel, 12" (752)
- WARNER ProGrip 12" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10922)
- WARNER Glazier Knife, 6-In-1 (90199)
- WARNER Taping Knife, Blue Steel, 8" (748)
- WARNER Taping Knife, 12", Blue Steel (10873)
- HOMAX Tile Guard Grout Whitener 4.3 oz (9310-6)
- Warner Drywall and Plastering Tools