Shop All Taping Tools, Trowels, and Floats
Warner
PROGRIP® 14" Blue Steel Taping Knife, Soft Grip Handle
Mfr # 10879
Zoro # G9073480
product price: $11.49
/ea
Sold in multiples of 5 for $57.45
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Metal
- Length (In.) 3.875"
- Width (In.) 14.125"
- Handle Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10879
- Zoro # G9073480
- UPC # 48661108796
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Length (In.) | 3.875" |
Width (In.) | 14.125" |
Details
Item | Taping Knife,14",Blue Steel |
Blade Material | Metal |
Handle Material | Plastic |
Color | Black |
Description
PROGRIP® 14" Blue Steel Taping Knife, Soft Grip Handle, replacing #90754
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 38 TileGLS Drill Bit (50524)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -12'6)
- SPECIALTY DIAMOND 5 Inch 800 Grit 3mm Resin Diamond Polishing Pad (E5800)
- TEKTON 8 Inch Slip Joint Pliers (37123)
- WARNER ProGrip 12" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10922)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER Taping Knife, 12", Blue Steel (10873)
- WARNER Glazier Knife, 8-In-1 (90173)
- WARNER Taping Knife, Blue Steel, 8" (748)
- WARNER Glazier Knife, 6-In-1 (90199)
- VITREX GROUT REMOVAL TOOL (10020)
- Warner Drywall and Plastering Tools