Shop All Taping Tools, Trowels, and Floats
Warner
PROGRIP® 12" Mexican Heritage Taping Knife, Blue Steel Blade
Mfr # 11543
Zoro # G709174986
product price: $8.89
/ea
Sold in multiples of 5 for $44.45
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Metal
- Width (In.) 12"
- Color Green
- Handle Material Plastic
- Length (In.) 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11543
- Zoro # G709174986
- UPC # 48661115435
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Width (In.) | 12" |
Length (In.) | 9.25" |
Details
Blade Material | Metal |
Color | Green |
Handle Material | Plastic |
Description
PROGRIP® 12" Mexican Heritage Taping Knife, Blue Steel Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X55)
- BIG HORN 6PC Mini Hammer Set with Interchangeable Heads for Many Personal & Job Related Uses (19095)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER Glazier Knife, 8-In-1 (90173)
- WARNER Taping Knife, 12", Blue Steel (10873)
- WARNER Glazier Knife, 6-In-1 (90199)
- WARNER Taping Knife, Blue Steel, 8" (748)
- WARNER Taping Knife, Blue Steel, 12" (752)
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 18 In L (AKD18)
- Warner Drywall and Plastering Tools