Shop All Taping Tools, Trowels, and Floats
Warner
ProGrip 12" Drywall Taping Knife, Stainless Steel, Soft Grip Handle
Mfr # 10922
Zoro # G9073620
product price: $11.79
/ea
Sold in multiples of 5 for $58.95
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10922
- Zoro # G9073620
- UPC # 48661109229
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Details
Item | Painters Taping Knife 12",SS |
Description
Painters Taping Knife 12 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Corded Tile Saw 7 in Blade Dia. (22750Q)
- TRUPER DHM- 3 1-2FDX-C Fiberglass Handle Double Bit Axe - 3.5 lbs. (TR575152)
- STARRETT Micrometer Outside (T436.1XRL-1)
- BRECO Air Gun Nozzle, Safety, 7/8 In. L (BGN1)
- WARNER Glazier Knife, 6-In-1 (90199)
- WARNER Taping Knife, Blue Steel, 12" (752)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER Glazier Knife, 8-In-1 (90173)
- WARNER Glazier Knife, 5-In-1 (185)
- WARNER Taping Knife, 12", Blue Steel (10873)
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 14 (5-128)
- Warner Taping Tools, Trowels, and Floats