Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
PROGRIP® 1‐1/4" Stiff Putty Knife
Mfr # 90107
Zoro # G9073666
product price: $5.19
/ea
Sold in multiples of 5 for $25.95
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/4"
- Color black
- Includes Handle
- Features Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Safe to use with chemical solvents
- Application Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 90107
- Zoro # G9073666
- UPC # 48661901076
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Length | 1.5" |
Height | 9" |
Width | 1.5" |
Details
Color | black |
Includes | Handle |
Features | Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Safe to use with chemical solvents |
Application | Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives |
Number of Pieces | 1 |
Item | Stiff Putty Knife,1-1/4" |
Material | Plastic/Metal |
Description
PROGRIP® 1‐1/4" Stiff Putty Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (SS-1/2D5/16)
- MORSE 3-7/8" Bi-Metal Hole Saw (MHS62)
- STARRETT Thickness Gage (467M)
- GERBER Fixed Blade Knife, 4 in Overall L (31-004011)
- WARNER 3 in. Progrip Stf Steel Head (90175)
- WARNER 1-1/4 in. Flexible Putty Knife (182)
- WARNER Soft Grip Safety Scraper, w/1 Single Edge Blade (10500)
- WARNER Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel (608)
- WARNER 1-1/4 in. Progrip Stf Pty Knife (90107)
- WARNER Paint Scraper, 2-1/2", 4-Edge (709)
- WALLBOARD TOOL CO Knives Drywall Hammer-Head Kni (022-006)
- Warner Drywall and Plastering Tools