Shop All Taping Tools, Trowels, and Floats
Warner
PROGRIP® 10" Mexican Heritage Taping Knife, Stainless Steel Blade
Mfr # 11552
Zoro # G909174991
product price: $11.99
/ea
Sold in multiples of 5 for $59.95
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Metal
- Color Green
- Length (In.) 9.25"
- Handle Material Plastic
- Width (In.) 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11552
- Zoro # G909174991
- UPC # 48661115527
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Length (In.) | 9.25" |
Width (In.) | 10" |
Details
Blade Material | Metal |
Color | Green |
Handle Material | Plastic |
Description
PROGRIP® 10" Mexican Heritage Taping Knife, Stainless Steel Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 638614-1 Brush Holder (638614-1)
- KO-KEN Socket 17mm 6 Point 40mm 3/8 Sq. Drive (3300X-17)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- DYNABRADE Contact Arm Assembly, 5/16"x3/8" (11239)
- WARNER Taping Knife, Blue Steel, 8" (748)
- WARNER Glazier Knife, 6-In-1 (90199)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER Glazier Knife, 8-In-1 (90173)
- WARNER ProGrip 12" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10922)
- WARNER Taping Knife, Blue Steel, 12" (752)
- QEP FLOOR SCRPR REP BLAD 5PK (62901)
- Warner Taping Tools, Trowels, and Floats