Shop All Taping Tools, Trowels, and Floats
Warner
PROGRIP® 10" Mexican Heritage Taping Knife, Blue Steel Blade
Mfr # 11542
Zoro # G609174987
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Metal
- Handle Material Plastic
- Width (In.) 10"
- Color Green
- Length (In.) 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11542
- Zoro # G609174987
- UPC # 48661115428
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Width (In.) | 10" |
Length (In.) | 9.25" |
Details
Blade Material | Metal |
Handle Material | Plastic |
Color | Green |
Description
PROGRIP® 10" Mexican Heritage Taping Knife, Blue Steel Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (16120)
- GEARWRENCH Ratcheting Wrnch Set 20P (35720)
- STANLEY Stanley PHT250C FatMax® Hammer Tacker (PHT250C)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- WARNER Glazier Knife, 8-In-1 (90173)
- WARNER Taping Knife, Blue Steel, 12" (752)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER ProGrip 12" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10922)
- WARNER Taping Knife, 12", Blue Steel (10873)
- WARNER Glazier Knife, 6-In-1 (90199)
- MARSHALLTOWN PREMIER CONCRETE BROOM 24"" (830)
- Warner Drywall and Plastering Tools