Shop All Painting Tools
Warner
Pro Stainless Steel 10‐in‐1 Painter's Tool
Mfr # 95173
Zoro # G609198778
product price: $14.69
/ea
Sold in multiples of 5 for $73.45
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 3"
- Material Stainless
- Width 9"
- Net Weight 0.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 95173
- Zoro # G609198778
- UPC # 48661951736
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 3" |
Width | 9" |
Depth | 1" |
Details
Color | Silver |
Material | Stainless |
Net Weight | 0.32 lbs |
Description
Pro Stainless Steel 10‐in‐1 Painter's Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO Foam Pro Fits-All Sticks Yellow Plastic Paint Spatula (141)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, White, Water -Based (RST203039CT)
- FLEX SEAL Leak Sealer 8 oz, Aerosol, White, Liquid (FSH8W)
- CALIFORNIA AIR TOOLS Pressure Pot w/Gun and Hose Kit, 5 gal. (CAT-365)
- WARNER Paint Guide, Wallcovering Tool, 12" (428)
- WARNER Brush Comb and Roller Cleaner (269)
- WARNER Painters Tool, 7-In-1, PK10 (10830)
- WARNER Brush and Roller Cleaner (279)
- WARNER 15‐in‐1 Painters Tool, .080" (10309)
- WARNER 5‐Gallon Metal Paint Grid (11085)
- WOOSTER 8619 Qt Pelican Handheld Pail (193679)
- Warner Painting Tools