Warner Press 166887 Hope is Born Anew Boxer Card; Pack of 12
Mfr # 166887
Zoro # G903980512
Product Information
- Brand Warner Press
- MFR # 166887
- Zoro # G903980512
- UPC # 730817360911
- Country of Origin China
- Category Wall Art & Decor
Description
Remind churchgoers about the miracle of hope through Christ's birth with these "Hope is Born Anew" Christmas cards. The image features a close-up of poinsettia leaves against stained shiplap, golden lights flickering and the word "Hope" typeset in large cursive letters. The inside shows a black and white corresponding image, a KJV Scripture, and a personal message by which recipients will be blessed. Sample message: "Hope is born anew in the hearts of those who believe. May God bless your life with answered prayers and gifts of encouragement at Christmas and in the New Year."
Features- Meets the highest quality standards
- Gorgeous and unique
- Pack of 12
- Isbn-13: 730817360911
- CPC Super: Boxed Card
- CPC Primary: Christmas
- CPC Sub: General
- Author: Warner Press
- Publisher: Warner Press
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Savion Side Chair (5494S)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-920 Whitewashed Wood Wall Mural - 100 in. (8-920)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo Crop' Canvas Art, 14x19 (WAP03629-C1419GG)
- DESIGN TOSCANO The Egyptian Grand Ruler Collection: Life-Size Thoth Statue atop a Temple Column Mount (NE23862)
- WEBER SEASONG CHICAGO STK 13OZ (1151133)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- TRADEMARK FINE ART Chuck Black 'An Autumn Sunset' Canvas Art, 12x19 (ALI16388-C1219GG)
- BACK2BASICS 74 x 35 in. Captain Phasma - Star Wars VIII the Last Jedi (BA163852)
- Warner Press Wall Art & Decor