Shop All Brushes
Warner
Pasting Brush, 6 in, 3 in L Brush, Polypropylene, Rubber
Mfr # 456
Zoro # G9071259
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 3 in
- Bristle Material Polypropylene
- Handle Material Polypropylene, Rubber
- Features 6 in Molded Handle with Soft Rubber Overmold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 in |
Details
Bristle Material | Polypropylene |
Handle Material | Polypropylene, Rubber |
Item | Pasting Brush,6 in |
Features | 6 in Molded Handle with Soft Rubber Overmold |
Description
Pasting Brush,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 3-3/32"H x 13-1/4"W, Towel Dispenser, Chrome (52720)
- BRADY SPC ABSORBENTS Sorbents, 15 in W x 150 ft L, Gray, Polypropylene (BRU152)
- CRC CRC 10 oz. Trigger Spray, Contact Cleaner (02017)
- EX-CELL KAISER Ex-Cell 333-4 SS Stainless Mop & Broom Holder (333-4 SS)
- WARNER Steel Wire Scrub Brush, 8PK (3410487)
- WARNER Warner 4 in. W X 11 in. L Carbon Steel Wire Brush (11463)
- WARNER Warner 2.5 in. W X 7 in. L Carbon Steel Wire Brush (11464)
- WARNER 10.25" Steel Wire Brush, Shoe Handle, 8PK (3410486)
- WARNER Mini Brass Brush Set, 2 pcs. (10024)
- WARNER Soft Grip Wide Brass Stripper Brush, 5x11 Bristle Row (3410492)
- OSBORN Economy Utility Scrub, Tampico (0008101800)
- Warner Brushes