Shop All Nail Pullers, Wrecking and Pry Bars
Warner
Painter's Series Pry Bar w/ Hammer Cap™
Mfr # 11090
Zoro # G309175017
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Overall Length 3.5"
- Overall Width 3.625"
- Overall Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11090
- Zoro # G309175017
- UPC # 48661110904
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 3.5" |
Overall Width | 3.625" |
Overall Depth | 4" |
Details
Color | Black |
Material | Metal |
Description
Painter's Series Pry Bar w/ Hammer CapTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 3 3/4 in, Dia 15/16 in, Wood (21520N)
- GEM BY TRIPLETT Crimp Tool for BNC Crimp, Crimp connector (GET-305-58596)
- PERFORMANCE TOOL Oil /Fuel Filter Socket 6.0 Diesel Filter/Fuel Soc, W80677 (W80677)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- WARNER Painter's Pry Bar (10350)
- WARNER Warner 048661110904 11090 Painters Series Pry Bar with Hammer Cap (48661110904)
- OTC Handled Pry Bar, 24" (8224)
- MAYHEW 58C Dominator Pro Pry Bar, Curved, 58Inch, Black Oxide Finish (MAY14120)
- OTC PULLER 2 JAW ADJUSTABLE 312IN 1TON (OTC1020)
- BON TOOL Bon 27-195 Telegraph Digging Bar, 21 Lb 72" (27-195)
- MAYHEW 9 ROLLING HEAD PRY BAR (MAY40100)
- Warner Nail Pullers, Wrecking and Pry Bars