Shop All Painting Tools
Warner
Painter's Series 13‐in‐1 Painter's Tool
Mfr # 11243
Zoro # G009198781
product price: $7.99
/ea
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 2.5"
- Material Metal
- Width 3.25"
- Depth 8.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11243
- Zoro # G009198781
- UPC # 48661112434
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 2.5" |
Width | 3.25" |
Depth | 8.375" |
Details
Color | Black |
Material | Metal |
Net Weight | 1.5 lbs |
Description
Painter's Series 13‐in‐1 Painter's Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400330)
- HYDE Mudslinger 2-1/4 in. W X 16 in. L Steel Paint Mixer For 1 and 5 Gallon Containers (46555)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XWD517)
- SEM PAINTS Color Coat, Lt Buckskin (15093)
- WARNER Warner 048661003411 341 5 gal HD Power Driven Paint Mixer (48661003411)
- WARNER 12" x 9" Foam Board Paint Color Test Panel (10630)
- WARNER Pro Stainless Steel 10‐in‐1 Painter's Tool (95173)
- WARNER Painters Tool, 7-In-1, PK10 (10830)
- WARNER 1-5 gal. Paint/Epoxy Mixer, 1-3/4 in. Spiral Blade 17 in. Hex Shaft fits 3/8 in. Drill (10011)
- WARNER Brush Comb and Roller Cleaner (269)
- PURDY Painters Tool 10-N-1 Fld (140900600)
- Warner Painting Tools