Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Painter's Series 10" Flex Joint Knife, w/Hammer Cap™, Carbon Steel
Mfr # 11223
Zoro # G209174998
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0.75"
- Length 8.25"
- Material Metal
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11223
- Zoro # G209174998
- UPC # 48661112236
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Height | 0.75" |
Length | 8.25" |
Width | 10" |
Details
Color | Black |
Material | Metal |
Description
Painter's Series 10" Flex Joint Knife, w/Hammer CapTM, Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2840600)
- BIG HORN Pen Blank Centering Vise (14510)
- STARRETT Micrometer Inside (78XTZ-138)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.90mm (47318)
- WARNER 6 in. Progrip Full Flex Knife (90137)
- WARNER 50 MM (2") Carbide 100X® Scraper w/ Knob (804)
- WARNER Putty Knife, Stiff, Chisel Ground, 3/4" (503)
- WARNER Putty Knife, Flex, SS, 1-1/2" , Number of Pieces: 1 (90660)
- WARNER Putty Knife, Flex, 2" , Includes: Handle (610)
- WARNER Putty Knife, Flex, 6" 0 (901)
- WARNER 1-1/2 in. Progrip Full Flex Knife (90127)
- Warner Drywall and Plastering Tools