Shop All Nail Pullers, Wrecking and Pry Bars
Warner
Painter's Pry Bar
Mfr # 10350
Zoro # G9072896
Sold in multiples of 5 for $47.25
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color red
- Features Comfortable, Lightweight, Solvent Resistant Handle To Reduce Hand Fatigue
- Material Plastic/Metal
- Overall Length 13.25"
- Overall Width 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner
- MFR # 10350
- Zoro # G9072896
- UPC # 48661103500
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 13.25" |
Overall Width | 7.25" |
Overall Depth | 3.32" |
Details
Color | red |
Features | Comfortable, Lightweight, Solvent Resistant Handle To Reduce Hand Fatigue |
Material | Plastic/Metal |
Pry Bar Sub-Category | Nail Pullers |
Item | Painters Pry Bar |
Description
Painters Pry Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- DRILLCO 2-1/8 2" Depth of Cut Annular Cutter NITRO (92N308)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1503)
- KEEN Heavy Duty Cable Cutters (KE324222)
- WARNER Painters Pry Bar (771919)
- WARNER Painter's Series Pry Bar w/ Hammer Cap™ (11090)
- WARNER Warner 048661110904 11090 Painters Series Pry Bar with Hammer Cap (48661110904)
- WILDE 45" HARD CAP PRY BAR w/HANDLE -BULK (HPB20-38.B/MP HC)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- GREAT NECK Bars G/N 18 in. Gooseneck Wreckin (WR18)
- GRAY TOOLS Pinch Bar, 11/16" Width Of Cut X 9/16" Shank X 15" Long, Nickel Plate (C65)
- Warner Nail Pullers, Wrecking and Pry Bars