Shop All Painting Tools
Warner
Paint Can Opener
Mfr # 10000
Zoro # G9072467
original price:
$4.28
41% off
new price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- For Use With All Paint Cans
- Length 2.2"
- Material Metal
- Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10000
- Zoro # G9072467
- UPC # 48661100004
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 2.2" |
Width | 4.5" |
Depth | 5.25" |
Details
Color | Silver |
For Use With | All Paint Cans |
Item | Wire Paint Can Openers |
Material | Metal |
Product Type | Wire Paint Can Openers,2Pc |
Net Weight | 1.12 lbs |
Description
Wire Paint Can Openers,2Pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS GREEN ETCH PRIMER QT (SE39694)
- RUST-OLEUM Imagine Smooth Chrome Black Spray Paint 10 oz (353333)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Silver Metallic (HT 420)
- RUST-OLEUM 1 Qt Black Cherry Varathane Premium Fast Dry Wood Stain (262009)
- WARNER Brush Comb and Roller Cleaner (269)
- WARNER Painters Tool, 7-In-1, PK10 (10830)
- WARNER Triple Edge Guide (431)
- WARNER 15‐in‐1 Painters Tool, .080" (10309)
- WARNER 5‐Gallon Metal Paint Grid (11085)
- WARNER Paint Guide, Wallcovering Tool, 12" (428)
- TOOL Pint Plastic Mixing Cups (TO3589767)
- Warner Painting Tools