Shop All Painting Tools
Warner
Paint and Wallcovering Guide, 23"
Mfr # 433
Zoro # G9071170
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Handle: Polystyrene; Blade: Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 433
- Zoro # G9071170
- UPC # 48661004333
- Country of Origin United States
- Category Painting Tools
Details
Item | Paint Guide and Wallcovering Tool |
Material | Handle: Polystyrene; Blade: Steel |
Description
Paint and Wallcovering Guide,23 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Disposable Air Line Filters, 2 Piece, For (TIT19302)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206-7)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.0)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD413)
- WARNER Triple Edge Guide (431)
- WARNER Paint Guide, Wallcovering Tool, 12" (428)
- WARNER Progrip 8 In 1 Tool (90173)
- WARNER 15‐in‐1 Painters Tool, .080" (10309)
- WARNER Pro Stainless Steel 10‐in‐1 Painter's Tool (95173)
- WARNER Paint Can Opener (10000)
- FOAMPRO Foam Pro Fits-All Sticks Yellow Plastic Paint Spatula (141)
- Warner Painting Tools