Shop All Electro Mechanical Actuators
Warner Linear
Linear Actuator, 24VDC, 100 lb., 4 In
Mfr # M1-D024-0100-A04-LN
Zoro # G4445393
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 100 lb
- Stroke Length 3.937 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 50 %
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Linear
- MFR # M1-D024-0100-A04-LN
- Zoro # G4445393
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 3.937 in |
Retracted Length | 8.228 in |
Wire Lead Length | 11.811 in |
Overall Width | 1.5 in |
Overall Height | 2.89 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Load Capacity 303 lbf, Stroke Length 3.937 in, Speed at Full Load 0.69 in/sec, Duty Cycle 50 Percent, Full Load Current 2.2 A, Retracted Length 8.228 in, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Not Included, Drive System Type Acme Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Includes Potentiometer Potentiometer Not Included, Housing Finish Anodized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY OEM Compressor Motor (B385)
- DAYTON AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z400)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 22.6 Cubic Inches Displacement (CM082P)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 12 In (K2XG10-115V-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 6 In (K2G10-12V-BR-06)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 8 In (K2XG10-115V-08)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 600 lb., 18 In (K2G10-24V-BR-18)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 18 In (K2XG20-12V-18)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2G20-12V-BR-18)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 8 In (K2XG20-115V-08)
- Warner Linear Linear Motion