Shop All Electro Mechanical Actuators
Warner Linear
Linear Actuator, 24VDC, 100 lb., 2 In
Mfr # M1-D024-0100-A02-LN
Zoro # G4464284
original price:
$725.80
38% off
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 100 lb
- Stroke Length 1.969 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 50 %
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner Linear
- MFR # M1-D024-0100-A02-LN
- Zoro # G4464284
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 1.969 in |
Retracted Length | 10.24 in |
Overall Height | 2.89 in |
Overall Width | 1.5 in |
Wire Lead Length | 11.811 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Load Capacity 303 lbf, Stroke Length 1.969 in, Speed at Full Load 0.69 in/sec, Duty Cycle 50 Percent, Full Load Current 2.2 A, Retracted Length 10.24 in, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Not Included, Drive System Type Acme Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Includes Potentiometer Potentiometer Not Included, Housing Finish Anodized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CN-G)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Variable Pitch Sheave - 5MVP80B94Q (5MVP80B94Q)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 18 In (K2G10-12V-BR-18)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 12 In (K2G10-12V-BR-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2G20-12V-BR-08)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 12 In (K2G20-115V-BR-12)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 8 In (K2XG10-115V-08)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 8 In (K2G10-12V-BR-08)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 6.5A (SPA6415-12)
- Warner Linear Linear Motion