Shop All Electro Mechanical Actuators
Warner Linear
Linear Actuator, 230VAC, 2200 lb., 18 In
Mfr # K2XG20-230V-18
Zoro # G4713353
product price: $1,769.99
/ea
Free Shipping & Returns
$1,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 2,200 lb
- Stroke Length 18 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 50 %
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Linear
- MFR # K2XG20-230V-18
- Zoro # G4713353
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 18 in |
Retracted Length | 25.89 in |
Dimension D | 0.5 in |
Dimension G | 6.1 in |
Dimension B | 1.13 in |
Wire Lead Length | 23.5 ft |
Overall Width | 3.08 in |
Overall Height | 6.16 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 230V AC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 18 in, Speed at Full Load 0.5 in/sec, Duty Cycle 50 Percent, Full Load Current 5 A, Retracted Length 25.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Frequency 50/60 Hz, Housing Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- AUTONICS Encoder Coupling, Bore 10mm, O D 22mm (EC-3)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- DEWALT 25 pc Industrial Coupler and Plug Accessory Kit (DXCM024-0412)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 4 In (K2G10-12V-BR-04)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2XG10-12V-18)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 12 In (K2G10-12V-BR-12)
- WARNER LINEAR Linear Actuator, 230VAC, 1200 lb., 6 In (K2G20-230V-BR-06)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 2200 lb., 12 In (K2XG20-24V-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2G20-12v-BR-06)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A (LT100-1-100)
- Warner Linear Linear Motion