Shop All Electro Mechanical Actuators
Warner Linear
Linear Actuator, 230VAC, 1200 lb., 6 In
Mfr # K2XG10-230V-06
Zoro # G4728665
product price: $1,656.99
/ea
Free Shipping & Returns
$1,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 1,200 lb
- Stroke Length 6 in
- Speed @ Rated Load 54 in/min
- Duty Cycle 50 %
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Linear
- MFR # K2XG10-230V-06
- Zoro # G4728665
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 6 in |
Retracted Length | 13.89 in |
Dimension B | 1.13 in |
Dimension G | 6.1 in |
Dimension D | 0.5 in |
Overall Height | 6.16 in |
Wire Lead Length | 23.5 ft |
Overall Width | 3.08 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 230V AC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 6 in, Speed at Full Load 0.9 in/sec, Duty Cycle 50 Percent, Full Load Current 5 A, Retracted Length 13.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Frequency 50/60 Hz, Housing Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D624)
- BROAN Motor with Capacitor (99080396)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027067)
- CENTURY 6-1/2in. Dia. Vert. Cond. Fan Motor (C771)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 4 In (M1-D024-0100-A04-LN)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 18 In (K2XG20-12V-18)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In (K2G10-115V-BR-18)
- WARNER LINEAR Linear Actuator, 230VAC, 600 lb., 8 In (K2G10-230V-BR-08)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 2 In (M1-D024-0100-A02-LN)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2G20-12V-BR-08)
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In (GMPB6905-18)
- Warner Linear Electro Mechanical Actuators