Shop All Electro Mechanical Actuators
Warner Linear
Linear Actuator, 12VDC, 2200 lb., 8 In
Mfr # K2XG20-12V-08
Zoro # G4729767
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 2,200 lb
- Stroke Length 8 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 50 %
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Linear
- MFR # K2XG20-12V-08
- Zoro # G4729767
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 8 in |
Retracted Length | 15.89 in |
Dimension B | 1.13 in |
Dimension G | 6.1 in |
Dimension D | 0.5 in |
Overall Height | 5.86 in |
Overall Width | 3.08 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 8 in, Speed at Full Load 0.5 in/sec, Duty Cycle 50 Percent, Full Load Current 25 A, Retracted Length 15.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Housing Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 GPM Return Line Filter Head 3/8 Inch NPTF (3KML6)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SS-120-A)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020ON, Return Line, 25 micron, Outside-In (MF0064289)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2G20-12V-BR-18)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 600 lb., 18 In (K2G10-24V-BR-18)
- WARNER LINEAR Linear Actuator, 24VDC, 600 lb., 4 In (K2G10-24V-BR-04)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 6 In (M1-D012-0100-A06-LN)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 4 In (K2G10-115V-BR-04)
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 8 In (K2XG20-24V-08)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 12 In (K2XG10-24V-12)
- Warner Linear Linear Motion