Shop All Electro Mechanical Actuators
Warner Linear
Linear Actuator, 12VDC, 100 lb., 2 In
Mfr # M1-D012-0100-A02-LN
Zoro # G4445375
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 100 lb
- Stroke Length 2 in
- Speed @ Rated Load 27 in/min
- Duty Cycle 50 %
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Linear
- MFR # M1-D012-0100-A02-LN
- Zoro # G4445375
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 2 in |
Retracted Length | 6 1/4 in |
Wire Lead Length | 11.811 in |
Overall Width | 1.5 in |
Overall Height | 2.89 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 303 lbf, Stroke Length 1.969 in, Speed at Full Load 0.69 in/sec, Duty Cycle 50 Percent, Full Load Current 4.3 A, Retracted Length 6.22 in, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Not Included, Drive System Type Acme Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Includes Potentiometer Potentiometer Not Included, Housing Finish Anodized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (17E)
- BESSEY Bearing Heater, 15 Amps, 18 in.L (PV2412)
- ENERPAC Repair Kit (P51K1)
- FERNCO DONUT 2X1.5"" COMPRESSION (P22U-139)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 1200 lb., 8 In (K2G20-24V-BR-08)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2G20-12V-BR-18)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 12 In (K2G20-115V-BR-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 4 In (K2G10-12V-BR-04)
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 8 In (K2XG20-24V-08)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In (K2G10-115V-BR-18)
- DANFOSS Actuator, Electrical, Feedback Signal (082H5004)
- Warner Linear Electro Mechanical Actuators