Shop All Electro Mechanical Actuators
Warner Linear
Linear Actuator, 115VAC, 1200 lb., 6 In
Mfr # K2XG10-115V-06
Zoro # G4728656
product price: $1,553.99
/ea
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 1,200 lb
- Stroke Length 6 in
- Speed @ Rated Load 54 in/min
- Duty Cycle 50 %
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Linear
- MFR # K2XG10-115V-06
- Zoro # G4728656
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 6 in |
Retracted Length | 13.89 in |
Dimension G | 6.1 in |
Dimension D | 0.5 in |
Dimension B | 1.13 in |
Overall Height | 6.16 in |
Overall Width | 3.08 in |
Wire Lead Length | 23.5 ft |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 115V AC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 6 in, Speed at Full Load 0.9 in/sec, Duty Cycle 50 Percent, Full Load Current 5 A, Retracted Length 13.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Frequency 50/60 Hz, Housing Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flange (53697)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK521)
- POWERFLITE BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43-2)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 2 In (M1-D024-0100-A02-LN)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2G20-12V-BR-18)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 8 In (K2G10-115V-BR-08)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 6 In (K2G10-115V-BR-06)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 4 In (M1-D024-0100-A04-LN)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2XG10-12V-08)
- Warner Linear Electro Mechanical Actuators