Shop All Electro Mechanical Actuators
Warner Linear
B-Track Linear Actuator, 24VDC, 1200 lb., 18 In
Mfr # K2XG10-24V-18
Zoro # G4713116
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 1,200 lb
- Stroke Length 18 in
- Speed @ Rated Load 54 in/min
- Duty Cycle 50 %
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Linear
- MFR # K2XG10-24V-18
- Zoro # G4713116
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 18 in |
Retracted Length | 25.89 in |
Dimension G | 6.1 in |
Dimension B | 1.13 in |
Dimension D | 0.5 in |
Overall Height | 5.86 in |
Overall Width | 3.08 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 18 in, Speed at Full Load 0.9 in/sec, Duty Cycle 50 Percent, Full Load Current 13 A, Retracted Length 25.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Housing Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Metal Bowl, Guageandauto Float Drain (GRP-96-645)
- BESTORQ Aftermarket MASSEY FERGUSON 833128M1 Replacement Belt, C79 (C79)
- CAMOZZI Extended Elbow Swivel, 1/4" OD X 1/8" NPT (P6525 04-02)
- CLESCO SRB-060816 Steel Reducer Bushing 3 Pack (SRB-060816X3)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2XG10-12V-08)
- WARNER LINEAR Linear Actuator, 12VDC, 1200 lb., 4 In (K2XG10-12V-04)
- WARNER LINEAR Linear Actuator, 230VAC, 600 lb., 8 In (K2G10-230V-BR-08)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 6 In (M1-D012-0100-A06-LN)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2XG10-12V-18)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 2200 lb., 12 In (K2XG20-24V-12)
- GLIDEFORCE 12V DC Linear Actuators: 7.824'' Stroke, 13.701'' Retract, 21.575'' Extend (139273)
- Warner Linear Linear Motion