Shop All Electro Mechanical Actuators
Warner Linear
B-Track Linear Actuator, 12VDC, 600 lb., 12 In
Mfr # K2G10-12V-BR-12
Zoro # G4464257
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 600 lb
- Stroke Length 12 in
- Speed @ Rated Load 60 in/min
- Duty Cycle 25 %
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Linear
- MFR # K2G10-12V-BR-12
- Zoro # G4464257
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 12 in |
Retracted Length | 18.32 in |
Dimension B | 1.13 in |
Dimension G | 6.1 in |
Dimension D | 0.5 in |
Overall Width | 3.08 in |
Overall Height | 5.86 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 12 in, Speed at Full Load 0.9 in/sec, Duty Cycle 25 Percent, Full Load Current 25 A, Retracted Length 18.32 in, Gear Material Aluminum, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Included, Drive System Type Acme Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Enclosure IP Rating IP65/IP69K, Housing Finish Powder Coated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 6/B142 145Inch Outside Length, 6 Ribs (6RB142)
- GAST Gauge-Press 1/4 Npt Sp Aa806 (AA806)
- MACNAUGHT M3 Grease Pump Control Gun with Flow Meter (GCVD-001)
- BIG HORN 3 Inch Wire Hose Clamp, PK 5 (11730PK)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 2 In (M1-D024-0100-A02-LN)
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 8 In (K2XG20-24V-08)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 12 In (K2G20-115V-BR-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2G20-12v-BR-06)
- WARNER LINEAR Linear Actuator, 230VAC, 2200 lb., 18 In (K2XG20-230V-18)
- GLIDEFORCE 12V DC Linear Actuators: 7.824'' Stroke, 13.701'' Retract, 21.575'' Extend (139273)
- Warner Linear Linear Motion