Shop All Electro Mechanical Actuators
Warner Linear
B-Track Linear Actuator, 12VDC, 2200 lb., 18 In
Mfr # K2XG20-12V-18
Zoro # G4725822
product price: $1,385.99
/ea
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 2,200 lb
- Stroke Length 18 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 50 %
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Linear
- MFR # K2XG20-12V-18
- Zoro # G4725822
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 18 in |
Retracted Length | 25.89 in |
Dimension D | 0.5 in |
Dimension G | 6.1 in |
Dimension B | 1.13 in |
Overall Width | 3.08 in |
Overall Height | 5.86 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 18 in, Speed at Full Load 0.5 in/sec, Duty Cycle 50 Percent, Full Load Current 25 A, Retracted Length 25.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Housing Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12FJX-08MP (6505-12-08)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (EP060804)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 6 In (M1-D024-0100-A06-LN)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 12 In (K2G20-115V-BR-12)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 1200 lb., 12 In (K2G20-24V-BR-12)
- WARNER LINEAR Linear Actuator, 230VAC, 1200 lb., 12 In (K2G20-230V-BR-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2XG10-12V-08)
- WARNER LINEAR Linear Actuator, 24VDC, 600 lb., 4 In (K2G10-24V-BR-04)
- BAILEY HYDRAULICS Linear Actuator 12V Dc 11.34'' Stroke, 20.8'' Retract, 31.42'' Extend (139279)
- Warner Linear Linear Motion