Shop All Painting Tools
Warner
Graining Tool 1/4" Round
Mfr # 34016
Zoro # G409201197
product price: $8.99
/ea
Sold in multiples of 4 for $35.96
$35.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 0.875"
- Material Plastic
- Width 3.25"
- Net Weight 0.125 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 34016
- Zoro # G409201197
- UPC # 48661000168
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 0.875" |
Width | 3.25" |
Depth | 8" |
Details
Color | Brown |
Material | Plastic |
Net Weight | 0.125 lbs |
Description
Graining Tool 1/4" Round, 4/CC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 14012 Chip Bristle Disposable Paint Brush - 1" (14012)
- WM BARR PAINT/VARN STRIP BRSH QT (QKPS301)
- GACO 5 Gal Oyster GacoDeck Water-Based Elastomeric Top Coat (DT01)
- CABOT Cabot 3400 Timber Oil, Natural, 5 gal Can (3400)
- WARNER 1-5 gal. Paint/Epoxy Mixer, 1-3/4 in. Spiral Blade 17 in. Hex Shaft fits 3/8 in. Drill (10011)
- WARNER Brush and Roller Cleaner (279)
- WARNER Painters Tool, 7-In-1, PK10 (10830)
- WARNER Warner 048661003411 341 5 gal HD Power Driven Paint Mixer (48661003411)
- WARNER Paint Can Opener (10000)
- WARNER Triple Edge Guide (431)
- HECK INDUSTRIES 6 In. Diameter Embossed Leather Shot Bag (WFSB6DIA)
- Warner Painting Tools