Shop All Glass Cutters
Warner
Glass Cutter
Mfr # 138
Zoro # G9070811
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2.875"
- Handle Material Plastic/Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner
- MFR # 138
- Zoro # G9070811
- UPC # 48661001387
- Country of Origin China
- Category Glass Cutters
Dimensions
Overall Length (In.) | 2.875" |
Details
Item | Glass Cutter |
Handle Material | Plastic/Metal |
Description
Glass Cutter, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- PULL R HOLDING Canvas Tool Roll, 18OZ, MN (70004)
- GEARWRENCH 17mm 12 Point Long Pattern Combination Wrench (81674)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- WHEELER-REX Wheeler-Rex 828-79014 1-4 Inch-1 Incho.D. Glass Cutter (828-79014)
- FLETCHER-TERRY Six-Wheel Glass Cutter (01-511)
- FLETCHER TERRY 114 Deg Steel Gold-Tip Glass Cutter (01-128)
- WHEELER-REX Wheeler-Rex 828-69012 Glass Tube Cutter (828-69012)
- FLETCHER TERRY 140 Deg Tungsten Carbide Gold-Tip Designer II Fluid Glass Cutter (01-711)
- INDUSTRIAL SCIENTIFIC Cutter (17158961)
- CHEMGLASS Glass Cutter, 11 In (CG-1179-20)
- Warner Cutting and Shaping Tools