Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel
Mfr # 628
Zoro # G9071767
product price: $7.79
/ea
Sold in multiples of 5 for $38.95
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 2"
- Blade Material Carbon Steel
- Includes Handle
- Features Brass rivets and eyelets mechanically lock handle to blade so it can't come loose;Full tang blade to prevent blade breakage;Hang hole to make stocking easy for retailers;Bades have been hollow-ground thinner for maximum flexibility; Works great with lightweight spackles and compounds
- Application Patching small cracks;Reglazing windows;Patching small holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 628
- Zoro # G9071767
- UPC # 48661006283
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Brass rivets and eyelets mechanically lock handle to blade so it can't come loose;Full tang blade to prevent blade breakage;Hang hole to make stocking easy for retailers;Bades have been hollow-ground thinner for maximum flexibility; Works great with lightweight spackles and compounds |
Application | Patching small cracks;Reglazing windows;Patching small holes |
Number of Pieces | 1 |
Handle Material | Wood |
Item | Full Flex Putty Knife,2" |
Description
Full Flex Putty Knife,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- BON TOOL Bon 22-369 Measuring Pitcher, 5 Liter (22-369)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 1/4-20, Material: Rubber (2NPA1)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- WARNER 1-1/2 in. Progrip Full Flex Knife (90127)
- WARNER ProGrip 1-1/2 in. Flex Putty Knife (90108)
- WARNER Soft Grip Safety Scraper, w/ 5 blades (11500)
- WARNER 3” SS Bent Pole Scraper w/ Threaded Handle (10737)
- WARNER Warner 10500 Premium Grip Glass Scraper (211309)
- KRAFT TOOL Scraper, Stiff, 3", SS, Handle Length: 4 in (DW033)
- Warner Putty & Joint Knives, Spatulas, Scrapers