Shop All Step Stools
Warner
EZ‐Stride® Step‐Up Bench 35"
Mfr # 10227
Zoro # G9072677
product price: $171.99
/ea
Sold in multiples of 2 for $343.98
Item requires special delivery charges. A $62.50 per item surcharge will be applied.
$343.98
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Net Weight 36.4 lbs
- Overall Width 34"
- Overall Depth 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10227
- Zoro # G9072677
- UPC # 48661102275
- Country of Origin China
- Category Step Stools
Dimensions
Overall Width | 34" |
Overall Depth | 42" |
Details
Item | EZ-Stride Step up Bench,35" |
Color | Silver |
Material | Metal |
Net Weight | 36.4 lbs |
Description
EZ‐Stride® Step‐Up Bench 35"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Bracket, Polyethylene, 4-3/4 In. (3TZT6)
- BAYHEAD PRODUCTS Large Heavy Duty Wheel, 12" (WHD-12)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 100' (SFC4W-10AWG-100)
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- WARNER EZ‐Stride® Step‐Up Bench 24" (10225)
- VESTIL Polyethylene 2 Step Step Stool WT (VST-2-WT)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- VESTIL Aluminum 2 Step Stand 500 Lb. Capacity Silver (SSA-2)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L (AHT-H-1924)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- Warner Step Stools