Shop All Step Stools
Warner
EZ‐Stride® Step‐Up Bench 24"
Mfr # 10225
Zoro # G9072710
product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Net Weight 26.4 lbs
- Overall Depth 27"
- Overall Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10225
- Zoro # G9072710
- UPC # 48661102251
- Country of Origin China
- Category Step Stools
Dimensions
Overall Depth | 27" |
Overall Width | 32" |
Details
Item | EZ-Stride Step up Bench,24" |
Color | Silver |
Material | Metal |
Net Weight | 26.4 lbs |
Description
EZ‐Stride® Step‐Up Bench 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 10-1/4 in. L, 32 lb. (BOL-RF-36-4.5)
- US CARGO CONTROL 4" x 30' Blue Ratchet Strap w/ Flat Hooks (8530FH-BLU)
- US CARGO CONTROL Strap Winder (SW5000)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Yllw (172412)
- WARNER EZ‐Stride® Step‐Up Bench 35" (10227)
- TRI-ARC Step Stool, Mobile, Steel, 1-Step (WLSR001163-WM)
- LOUISVILLE 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8003)
- CLINTON Raccoon, Blue, Laminate Step Stool (10-CC)
- CRAMER Step Stool, Steel, 350 lb., Silver (100101)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 36 (AHT-L-1936)
- US ROTO MOLDING 3 Step Nestable Plastic Step Stand - Yellow 26"W x 43"D x 28"H - NST-3 YEL (NST-3 YEL)
- Warner Step Stools