Shop All Shears, Pruners & Loppers
This Product is Discontinued
Warner
Extension Pole, 2-1/2"-5", PK12 (Discontinued)
Mfr # 145
Zoro # G9070820
This Product is Discontinued
Key Features
- Features Male Threaded
- Overall Length (In.) 2-1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 145
- Zoro # G9070820
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 2-1/2" to 5" |
Details
Features | Male Threaded |
Item | Extension Pole |
Description
Extension Pole,2-1/2 In.-5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.