Shop All Brakes and Clutches
Warner Electric
Motor Mounting Kit
Mfr # 5370-101-078
Zoro # G3215134
original price:
$276.24
32% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series UM-50/UM-100
- Length (In.) 11 in
- Width (In.) 9 1/4 in
- Height (In.) 3 1/2 in
- Mounts On the Clutch/Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # 5370-101-078
- Zoro # G3215134
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 11 in |
Width (In.) | 9 1/4 in |
Height (In.) | 3 1/2 in |
Mount Hole Center-to-Center Width | 8.25 in |
Mount Hole Center-to-Center Length | 8 in |
Overall Width | 9.25 in |
Overall Length | 10.5 in |
Overall Height | 3.5 in |
Details
Item | Motor Mounting Kit |
For Use With | Series UM-50/UM-100 |
Mounts | On the Clutch/Brake |
Accessory Type | Motor Mounting Kit |
Product Type | Motor Mounting Kit |
Description
Motor Mounting Kit, Product Type Motor Mounting Kit, Overall Length 10.5 in, Overall Width 9.25 in, Overall Height 3.5 in, Input Voltage -, For Use With Series UM-50/UM-100, Mount Hole Center-to-Center Length 8 in, Mount Hole Center-to-Center Width 8.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Lubricator LOE-D-MIDI (LOE-D-MIDI)
- PIX Belt, BX Cogged, 21/32 x 84 in. OC (BX81)
- HHIP 1-1/2" OD -3/8" ID C Type Tool Holder Bushing (3900-2917)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- Warner Electric Brakes and Clutches