Shop All Brakes and Clutches
Warner Electric
Cover Kit
Mfr # 5370-101-076
Zoro # G2037007
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series UM-50, UM-100, UM-180
- Length (In.) 2 29/32 in
- Width (In.) 2 13/16 in
- Height (In.) 21/32 in
- Mounts On the Clutch/Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # 5370-101-076
- Zoro # G2037007
- UPC # 786582960344
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 2 29/32 in |
Width (In.) | 2 13/16 in |
Height (In.) | 21/32 in |
Overall Width | 2.81 in |
Overall Height | 0.66 in |
Overall Length | 2.91 in |
Details
Item | Cover Kit |
For Use With | Series UM-50, UM-100, UM-180 |
Mounts | On the Clutch/Brake |
Accessory Type | Cover Kit |
Product Type | Cover Kit |
Description
Cover Kit, Product Type Cover Kit, Overall Length 2.91 in, Overall Width 2.81 in, Overall Height 0.66 in, Input Voltage -, Mounting Location Brake, Clutch, For Use With Series UM-50, UM-100, UM-180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 339-3MGT-15 (339-3MGT-15)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392A25AN, Pressure Line, 25 micron, Outside-In (MF0059218)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row, #1301 (1301)
- WD-40 Big Blast®, Lubricant, Aerosol Can, 18 Oz. (490095)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- Warner Electric Definite Purpose Motors