Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 95 Ft-Lb, 90 DC
Mfr # EUM210-1020
Zoro # G0885805
product price: $4,395.99
/ea
Free Shipping & Returns
$4,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA C-Face Motor/Reducer
- Length (In.) 8.875 in
- Shaft Dia. (In.) 1 1/8 in
- Width (In.) 10 in
- Static Torque (Ft.-Lb.) 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # EUM210-1020
- Zoro # G0885805
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 8.875 in |
Shaft Dia. (In.) | 1 1/8 in |
Width (In.) | 10 in |
Power Lead Length (In.) | 30 |
Overall Width | 10 in |
Overall Length | 8.88 in |
Shaft Diameter | 1 1/8 in |
Lead Length | 30 in |
Description
Clutch/Brake, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Totally Enclosed Nonventilated, Static Torque 95 ft-lb, Motor Frame Designation 213C NEMA, Shaft Diameter 1 1/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Lead Length 30 in, Overall Length 8.88 in, Overall Width 10 in, Phase -, Service Factor -, Standards CSA Certified, UL Listed, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial Bearing, Double Row, 20mm Bore (2204-2RS-TVH)
- SPEARS Sealant, 1/4 Pint Thread (SB75-010)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (2MEJ4)
- PARKER Quick Connect, Plug, 1/2" Body, 1/4" Barb (TL-504-4HB)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- Warner Electric Brakes and Clutches