Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 5.8 Ft-Lb, 24 VDC
Mfr # EP-250 24V
Zoro # G1285471
product price: $2,167.99
/ea
Free Shipping & Returns
$2,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 1/2 in
- Length (In.) 8.968 in
- Width (In.) 4 1/4 in
- Coil Volts 24
- Static Torque (Ft.-Lb.) 5.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # EP-250 24V
- Zoro # G1285471
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 1/2 in |
Length (In.) | 8.968 in |
Width (In.) | 4 1/4 in |
Keyseat Size (In.) | 1/8 |
Power Lead Length (In.) | Terminals |
Keyway Width | 1/8 in |
Overall Length | 8.97 in |
Shaft Diameter | 1/2 in |
Overall Width | 4.25 in |
Description
Clutch/Brake, Coil Voltage 24V DC, Operating Voltage 24V DC, Enclosure Type Totally Enclosed, Static Torque 5.81 ft-lb, Horsepower @ RPM 1/2 hp @ 1725 RPM, Shaft Diameter 1/2 in, Maximum Speed 7,500 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Overall Length 8.97 in, Overall Width 4.25 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- HESSAIRE Hessaire 9 in. H X 9 in. W X 8 in. D Black Steel Evaporative Cooler Motor (6615100)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- Warner Electric Definite Purpose Motors