Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 30 Ft-Lb, 24 DC
Mfr # UM180-1020-24
Zoro # G1988594
product price: $2,112.99
/ea
Free Shipping & Returns
$2,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA C-Face Motor/Reducer
- Length (In.) 6.75 in
- Shaft Dia. (In.) 7/8 in
- Width (In.) 6 3/4 in
- Static Torque (Ft.-Lb.) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # UM180-1020-24
- Zoro # G1988594
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 6.75 in |
Shaft Dia. (In.) | 7/8 in |
Width (In.) | 6 3/4 in |
Keyseat Size (In.) | 1/4 |
Power Lead Length (In.) | 30 |
Overall Length | 6.75 in |
Lead Length | 30 in |
Shaft Diameter | 7/8 in |
Overall Width | 6.75 in |
Keyway Width | 0 in |
Description
Clutch/Brake, Coil Voltage 24V DC, Operating Voltage 24V DC, Enclosure Type Vented, Static Torque 30 ft-lb, Motor Frame Designation 182C NEMA, Horsepower @ RPM 0 hp @ 1725 RPM, 30 hp @ 3450 RPM, Shaft Diameter 7/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Lead Length 30 in, Overall Length 6.75 in, Overall Width 6.75 in, Phase -, Service Factor -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Mpc Tb 2012, 14MX31S20-2012 (14MX31S20-2012)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/4" (WE3H114)
- SMC Compact Cylinder, 100mm Bore, 50mm Stroke (CDQ2B100-50DZ)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- Warner Electric Definite Purpose Motors