Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 240 Ft-Lb, 24 VDC
Mfr # EP-1000 24V
Zoro # G0747074
product price: $10,851.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$10,851.99
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 1 7/8 in
- Length (In.) 28.75 in
- Coil Volts 24
- Width (In.) 12 7/8 in
- Static Torque (Ft.-Lb.) 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # EP-1000 24V
- Zoro # G0747074
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 1 7/8 in |
Length (In.) | 28.75 in |
Width (In.) | 12 7/8 in |
Keyseat Size (In.) | 1/2 |
Power Lead Length (In.) | Terminals |
Keyway Width | 1/2 in |
Shaft Diameter | 1 7/8 in |
Overall Length | 28.75 in |
Overall Width | 12.88 in |
Description
Clutch/Brake, Coil Voltage 24V DC, Operating Voltage 24V DC, Enclosure Type Totally Enclosed, Static Torque 240 ft-lb, Horsepower @ RPM 10 hp @ 1725 RPM, Shaft Diameter 1 7/8 in, Maximum Speed 3,600 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Overall Length 28.75 in, Overall Width 12.88 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X16)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, SS (110006SS)
- TRU-FLATE Plug 3/8In Tf X 3/8In Fnpt (12-613)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- Warner Electric Brakes and Clutches