Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 22 Ft-Lb, 90 VDC
Mfr # EP-400-90V
Zoro # G0958824
product price: $3,019.99
/ea
Free Shipping & Returns
$3,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 11.781 in
- Shaft Dia. (In.) 3/4 in
- Width (In.) 6 in
- Coil Volts 90
- Static Torque (Ft.-Lb.) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # EP-400-90V
- Zoro # G0958824
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 11.781 in |
Shaft Dia. (In.) | 3/4 in |
Width (In.) | 6 in |
Keyseat Size (In.) | 3/16 |
Power Lead Length (In.) | Terminals |
Keyway Width | 3/16 in |
Shaft Diameter | 3/4 in |
Overall Length | 11.78 in |
Overall Width | 6 in |
Description
Clutch/Brake, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Totally Enclosed, Static Torque 22 ft-lb, Horsepower @ RPM 1 hp @ 1725 RPM, Shaft Diameter 3/4 in, Maximum Speed 4,500 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Overall Length 11.78 in, Overall Width 6 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Vbelt 1/2X63 Fhp (A61/4L630)
- MAIN FILTER Hydraulic Filter, replaces WIX R88C10GV, Return Line, 10 micron, Outside-In (MF0063261)
- CONTINENTAL CONTITECH B58 Wrapped V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (B58)
- COXREELS Portable Reel Cart-1175 Pneu-Tires (PRP-1175-11)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- Warner Electric Brakes and Clutches