Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 22 Ft-Lb, 24 VDC
Mfr # EP-400 24V
Zoro # G3210837
product price: $2,842.99
/ea
Free Shipping & Returns
$2,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 11.781 in
- Shaft Dia. (In.) 3/4 in
- Coil Volts 24
- Width (In.) 6 in
- Static Torque (Ft.-Lb.) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # EP-400 24V
- Zoro # G3210837
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 11.781 in |
Shaft Dia. (In.) | 3/4 in |
Width (In.) | 6 in |
Power Lead Length (In.) | Terminals |
Keyseat Size (In.) | 3/16 |
Overall Length | 11.78 in |
Keyway Width | 3/16 in |
Shaft Diameter | 3/4 in |
Overall Width | 6 in |
Description
Clutch/Brake, Coil Voltage 24V DC, Operating Voltage 24V DC, Enclosure Type Totally Enclosed, Static Torque 22 ft-lb, Horsepower @ RPM 1 hp @ 1725 RPM, Shaft Diameter 3/4 in, Maximum Speed 4,500 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Overall Length 11.78 in, Overall Width 6 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H100 (360H100G)
- PIX V-Belt, Cogged 3/8 X 46 (3VX460)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2061)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- STEARNS 182TC-256TC/UC 25LB-FT 480/575V-AC ELECTRIC BRAKE (1087031A0ENF)
- Warner Electric Definite Purpose Motors