Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 16 Ft-Lb, 90 DC
Mfr # UM50-1020-90
Zoro # G2299936
product price: $1,612.99
/ea
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA C-Face Motor/Reducer
- Shaft Dia. (In.) 5/8 in
- Length (In.) 6.75 in
- Width (In.) 6 3/4 in
- Static Torque (Ft.-Lb.) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # UM50-1020-90
- Zoro # G2299936
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 6.75 in |
Width (In.) | 6 3/4 in |
Power Lead Length (In.) | 30 |
Overall Length | 6.75 in |
Lead Length | 30 in |
Shaft Diameter | 5/8 in |
Overall Width | 6.75 in |
Description
Clutch/Brake, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Vented, Static Torque 16 ft-lb, Motor Frame Designation 56C NEMA, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Lead Length 30 in, Overall Length 6.75 in, Overall Width 6.75 in, Phase -, Service Factor -, Standards CSA Certified, UL Listed, Application -, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S820BS 1 (S820BS 1)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- INA Banded Ball Thrust Bearing, Bore 1.500 In (AKL.D17)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- Warner Electric Definite Purpose Motors